29-7/8 in. Electric 5-Burner Induction Slide-in Range in Stainless Steel
29-7/8 in. Electric 5-Burner Induction Slide-in Range in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Induction
- Capacity:
- 5.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 29-1/2 in
- Height:
- 37-3/8 in
- Installation Type:
- Above Counter
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, NEST, Drop, Innit, Digiorno
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 10.6 kW
- Weight:
- 236 lb
- Width:
- 29-7/8 in
- Wireless Communication - FEI:
- Wi-Fi