29-7/8 in. Electric 5-Burner Induction Slide-in Range in Stainless Steel
29-7/8 in. Electric 5-Burner Induction Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Induction
- Capacity:
- 6.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-1/2 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Height:
- 37-3/8 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 3600 W
- Weight:
- 236 lb
- Width:
- 29-7/8 in
- Wireless Communication:
- Wi-Fi