29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Stainless Steel
29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Remote
- Depth:
- 29-1/2 in
- Height:
- 37-3/8 in
- Installation Type:
- Freestanding, Slide-in
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
- Smart Home Enabled:
- Yes
- UPC:
- 084691832331
- Volts:
- 208/240V
- Watts:
- 3600 W
- Weight:
- 247 lb
- Width:
- 29-7/8 in
- Wireless Communication:
- Wi-Fi