29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Matte White
29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Backlit
- Depth:
- 29-1/2 in
- Handle Material:
- Stainless Steel
- Height:
- 37-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3600 W
- Weight:
- 206 lb
- Width:
- 29-7/8 in