29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Matte White
29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Matte White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 21000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White/Brushed Bronze
- Control Type:
- Backlit
- Depth:
- 29-1/2 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 37-3/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 21
- Material:
- Cast Iron
- Number of Burners:
- 6
- Number of Elements:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1200 W
- Weight:
- 224 lb
- Width:
- 29-7/8 in
- Wireless Communication:
- Wi-Fi