This product requires certification to purchase.

29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Stainless Steel

You last purchased this on
 
GE Café

29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Stainless Steel

  • Fast #
  • Part #GCGS750P2MS1
  • Item #7759415
  • Manufacturer Part #CGS750P2MS1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Café

29-7/8 in. Gas 6-Burner Sealed Slide-in Range in Stainless Steel

  • Fast #
  • Part #GCGS750P2MS1
  • Item #7759415
  • Manufacturer Part #CGS750P2MS1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Automatic Shut-Off:
Yes
BTU:
72000
Burner Type:
Sealed
Capacity:
7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
29-1/2 in
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Handle Type:
Knob
Height:
37-3/8 in
Ignition System:
Electronic Ignition
Installation Type:
Slide-in
Interior Light:
Yes
MBH:
72
Material:
Cast Iron
Number of Burners:
5
Number of Elements:
6
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
Watts:
1200 W
Weight:
271 lb
Width:
29-7/8 in