30 in. Commercial Range Hood
30 in. Commercial Range Hood
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 600 CFM range hood
- Quiet boost
- LED hood light
- 4-speed Fan
- Night light setting
- Removable filter
- Baffle filters
- Duct cover optional
- ADA compliant
- Built-in Wi-Fi
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.9
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Push Button
- Depth:
- 21 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Sones:
- 9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Weight:
- 54 lb
- Width:
- 30 in