36 in. 5 Burner Induction Cooktop in Stainless Steel
36 in. 5 Burner Induction Cooktop in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Effortless control and responsiveness - 19 different heat settings and controls illuminated with white LED lights use induction technology to ensure burners quickly adjust and respond
- Easy clean surface - a smooth glass surface with glide touch controls and induction technology that ensures spills won't burn makes this an easy clean cooktop
- Guided cooking - follow along a video-guided recipe and your burners will automatically adjust time and temperature using a smart pan
- Experience the joy of a perfectly cooked meal, from scallops to scrambles
- Rapid boil - boil water faster thanks to induction elements that immediately heat your pan, not the cooktop surface
- Precision temperature control - set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- Smart cookware rebate - smart pans and a wireless sous vide probe easily pair with this smart cooktop to ensure you get the perfect cooking results
- Earn a rebate for your choice of a Hestan Cue Smart Pan
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 48.3, 48.6, 50
- Burner Type:
- Induction
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 20-3/8 in
- Height:
- 4-5/8 in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 11600 W
- Width:
- 36 in
- Wireless Communication - FEI:
- Bluetooth/Wi-Fi