36 in. Built-In 5-Burner Natural Gas Cooktop in Stainless Steel with Matte Black
This product has been replaced by
Manufacturer Part #CGP95362MS1
36 in. Built-In 5-Burner Natural Gas Cooktop in Stainless Steel with Matte Black
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 20000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Matte Black
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 5-1/2 in
- Material:
- Stainless Steel, Cast Iron
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 36 in