36 in. Wall-Mount Glass Canopy Chimney Range Hood
36 in. Wall-Mount Glass Canopy Chimney Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 5.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 18-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 1-3/4 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel, Glass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 6.1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 46 lb
- Width:
- 36 in