This product requires certification to purchase.

5-1/2 in. Handle Kit in Brushed Brass

You last purchased this on
 
GE Café

5-1/2 in. Handle Kit in Brushed Brass

Brand image
You last purchased this on
 
GE Café

5-1/2 in. Handle Kit in Brushed Brass

  • Fast #
  • Part #GCXQB4H4PNCG
  • Item #10099573
  • Manufacturer Part #CXQB4H4PNCG
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CVE28DP2NS1, CVE28DP3ND1, CVE28DP4NW2, CVE28DM5NS5
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Depth:
41-1/2 in
Height:
5-1/2 in
Product Type:
Handle Kit
Weight:
17 lb
Width:
21 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing