This product requires certification to purchase.

5-1/2 in. Handle Kit in Brushed Bronze

You last purchased this on
 
GE Café

5-1/2 in. Handle Kit in Brushed Bronze

  • Fast #
  • Part #GCXQB4H4PNBZ
  • Item #8130885
  • Manufacturer Part #CXQB4H4PNBZ
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Café

5-1/2 in. Handle Kit in Brushed Bronze

  • Fast #
  • Part #GCXQB4H4PNBZ
  • Item #8130885
  • Manufacturer Part #CXQB4H4PNBZ
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CVE28DP2NS1, CVE28DP3ND1, CVE28DP4NW2, CVE28DM5NS5
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
41-1/2 in
Height:
5-1/2 in
Product Type:
Handle Kit
Weight:
17 lb
Width:
21 in