This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

You last purchased this on
 
GE Café

5 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

  • Fast #
  • Part #GCGP70362NS1
  • Item #8026856
  • Manufacturer Part #CGP70362NS1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Café

5 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

  • Fast #
  • Part #GCGP70362NS1
  • Item #8026856
  • Manufacturer Part #CGP70362NS1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel/Brushed Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5, 15
BTU:
18000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Brushed Stainless
Control Type:
Knob
Depth:
21 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
5-1/2 in
Ignition System:
Electric Ignition
MBH:
18
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
36 in