6-Burner 6-Element 18000 BTU Sealed Cooktop in Stainless Steel with Brushed Stainless
6-Burner 6-Element 18000 BTU Sealed Cooktop in Stainless Steel with Brushed Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The versatile cooktop on this commercial-style range top features an entire arsenal of burners that give you the right amount of heat and control to perfectly cook anything from delicate sauces to expertly seared meats
- Color-matched manifold - get a coordinated look with a manifold that matches the range top's finish
- Superior heat distribution - the industry-exclusive Inspiral burner swirls the cooktop flame under cookware to more evenly spread heat from the center to the edges
- Multi-ring burner - a versatile burner offers different-sized flame rings on a single burner element, so it's like having multiple burners in one
- Two griddle burners - cook more at once with two 12,000-BTU powerful burners that can be used together or separately with an optional griddle grill accessory
- Two high-heat burners - boil water quickly with two 18,000-BTU power boil burners that give you more cooking power
- Inspiral™ wok grate - perfect for specialty cookware like woks, the inspiral grate is contoured to fit their shape, concentrating the inspiral burner's heat for better cooking results
- Built-in griddle with thermostat - an 18,000-BTU, stainless steel and aluminum clad griddle features an integrated thermostat, which automatically adjusts heat to hold your set temperature
- Reversible grill/griddle accessory - optional, reversible range top grill/ griddle is available for purchase at an additional cost, the part number is UXPRRGG
- Sealed burner cooktop - keep your kitchen sparkling, even when there's a spill, with a sealed burner cooktop design that contains messes for easy cleanup, every time
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Brushed Stainless
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 8-1/2 in
- Ignition System:
- Electric Ignition
- MBH:
- 18
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas, Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 48 in