Handle and Knob Set in Brushed Copper
Handle and Knob Set in Brushed Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nothing about your personal style is standard. So why should your appliances be? Cafe redefines the kitchen space with trend forward appliances that reflect your personality. Get the look you crave with Cafe’s distinct finish offerings that blend sophistication and performance for a kitchen this is unique as you.
- Genuine Part from GE Appliances
- Check Your Model Number to Confirm Compatibility
- Includes a One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- C2Y366P4MW2, C2Y366P2MS1 and C2Y366P3MD1 Ranges
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Brushed Copper
- Product Type:
- Handle and Knob Set
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691839767
- Width:
- 36 in