Handle in Bronze Tones
Handle in Bronze Tones
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Create a look that matches your personal style: Select any combination of premium finishes and hardware options to create a stunning look customized to any owner’s taste
- Brushed bronze: Warm up your kitchen's color pallet with a new take on a classic metal
- Complete set: Includes one 30" handle to complete your customized look
- Professional grade performance: Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe wall oven
- Wall oven kit: Designed exclusively for use with Cafe wall ovens
- Limited 1-year warranty: Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Product Type:
- Handle Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 30 in