29-3/4 x 24-3/4 in. 10 cu. ft. 40A Combo Oven in Platinum Glass
Minimal Series 29-3/4 x 24-3/4 in. 10 cu. ft. 40A Combo Oven in Platinum Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built-in Wi-Fi, powered by SmartHQ app: Manage all aspects of your kitchen with the help of the SmartHQ™ app or your voice assistant
- Personalized features + upgrades - usher in the latest features by downloading cooking upgrades right to your oven, putting air fry and more in your repertoire
- Create an easy-to-clean, contemporary look for your kitchen with the striking reflective glass finish
- Simply use your voice: To open the wall oven, so you can keep both hands on heavy dishes
- Monitor your food from your smart device thanks to a heat-resistant in-oven camera, which syncs to the SmartHQ app
- Simplify the cooking process with precision cooking modes that automatically track progress, and make time and temperature adjustments
- Integrated hot air frying technology gives you crispy results in your oven without using oil
- Make homemade chips, spices and dehydrated fruits more easily than ever with a moisture-removing setting in your oven
- Eliminate the need for preheating and save time with a variety of precision cooking modes
- This oven features true European convection, an advanced convection system that uses a third heating element and reversing fan for the highest level of heat and air circulation
Specifications
- AMP:
- 40
- Capacity:
- 10 cu ft
- Collection:
- Minimal Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum Glass
- Control Type:
- Full-Color Touch LCD Screen
- Depth:
- 24-3/4 in
- Door Style:
- Drop Down
- Height:
- 53 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, SmartHQ™
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 9000 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi