29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel
Professional Series 29-3/4 in. 5 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Full-Color Touch LCD Screen
- Depth:
- 26-3/4 in
- Door Style:
- French Door
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 28-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Elements:
- 10
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4300 W
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi