6-Burner 21000 BTU Sealed Cooktop in Stainless Steel
Professional Series 6-Burner 21000 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The versatile cooktop on this commercial style range features an entire arsenal of burners that give you the right amount of heat and control to perfectly cook anything from delicate sauces to expertly seared meats
- Get a coordinated look with a manifold that matches the range top's finish
- The industry-exclusive In spiral burner swirls the cooktop flame under cookware to more evenly spread heat from the center to the edges
- A versatile burner offers different-sized flame rings on a single burner element, so it's like having multiple burners in one
- Cook more at once with two 12,000-BTU powerful burners that can be used together or separately with an optional griddle grill accessory
- Boil water quickly with two 18,000-BTU power boil burners that give you more cooking power
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 21000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 8-1/2 in
- Ignition System:
- Electric Ignition
- MBH:
- 21
- Number of Burners:
- 6
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 35-7/8 in