This product requires certification to purchase.

PROFILE SERIES 48" SMART BUILT-IN SIDE-BY-SIDE REFRIGERATOR WITH DISPENSER

You last purchased this on
 
GE Café

PROFILE SERIES 48" SMART BUILT-IN SIDE-BY-SIDE REFRIGERATOR WITH DISPENSER

  • Fast #
  • Part #GPSB48YSRSS
  • Item #9796804
  • Manufacturer Part #PSB48YSRSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Café

PROFILE SERIES 48" SMART BUILT-IN SIDE-BY-SIDE REFRIGERATOR WITH DISPENSER

  • Fast #
  • Part #GPSB48YSRSS
  • Item #9796804
  • Manufacturer Part #PSB48YSRSS
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 48 in. Built-In Configuration
  • Integrated Dispenser with LED Lighting
  • LED Lighting
  • Climate Controlled Drawer
  • Built-in WiFi
  • Fresh Food Multi-Level Drawers
  • Adjustable spillproof glass shelves
  • Advanced Temperature Management System
  • Full-Extension Freezer Baskets
  • Built-In Ice Maker
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
28.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
28-1/2 in
Freezer Capacity (Cu Ft):
11.44 cu ft
Height:
84 in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
17.23 cu ft
Refrigerator Type:
Side-By-Side
Volts:
115V
Weight:
738 lb
Width:
48 in