This product requires certification to purchase.

24 in. Built-In Front Control Dishwasher with Power Cord in Stainless Steel

You last purchased this on
 
GE®

24 in. Built-In Front Control Dishwasher with Power Cord in Stainless Steel

  • Fast #
  • Part #GGDF511PSRSS
  • Item #9263393
  • Manufacturer Part #GDF511PSRSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

24 in. Built-In Front Control Dishwasher with Power Cord in Stainless Steel

  • Fast #
  • Part #GGDF511PSRSS
  • Item #9263393
  • Manufacturer Part #GDF511PSRSS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Number of cycles: 5
  • Number of place settings: 12
  • Plastic tub
  • TouchTap™ controls
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
6.2
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
59 dB
Depth:
24 in
Energy Star Compliant:
Yes
Handle Type:
Recessed
Height:
34 in
Installation Type:
Built-in
Interior Light:
No
NSF Certified:
No
Number of Cycles:
4
Number of Settings:
4
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
0.5 kW
Width:
23-3/4 in