This product requires certification to purchase.

Charcoal Filter in Stainless Steel

You last purchased this on
 
GE®

Charcoal Filter in Stainless Steel

  • Fast #
  • Part #GJX81C
  • Item #3159977
  • Manufacturer Part #JX81C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

Charcoal Filter in Stainless Steel

  • Fast #
  • Part #GJX81C
  • Item #3159977
  • Manufacturer Part #JX81C
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Recirculating charcoal filter kit
  • Filters cooking odors when microwave oven cannot be vented to the outside
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Product Type:
Charcoal Filter
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov