Commercial Electric Dryer
Commercial Electric Dryer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Built-In, Coinless Payment System
- Launderday User App
- SmartHQ Management
- Protected with Microban
- 7.4 cu. Ft. capacity
- Up to 120 ft. Venting
Specifications
- ADA Compliant:
- No
- AMP:
- 24
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 30-1/2 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Number of Cycles:
- 4
- Power Source:
- Electric
- Product Type:
- Commercial Dryer
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Smart Home Enabled:
- No
- Volts:
- 240V
- Watts:
- 5600 W
- Weight:
- 101 lb
- Width:
- 27 in