Commercial Top Load Washer
Commercial Top Load Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Built-In, Coinless Payment System
- Launderday User App
- SmartHQ Management
- Protected with Microban
- Quality Components and Materials
- 4.2 Cu. Ft. Capacity
- 800 RPM Spin Speed
- 5 Year Limited Parts Warranty
- Service Priority
- Parts Promise
Specifications
- ADA Compliant:
- No
- Capacity:
- 4.2 cu ft
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Interior Light:
- No
- Number of Cycles:
- 7
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- RPM:
- 800
- Smart Home Enabled:
- No
- Volts:
- 120V
- Weight:
- 147 lb
- Width:
- 27 in