This product requires certification to purchase.

3 Ton - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
GE®

Connect Series 3 Ton - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GAUH2436ZGDA
  • Item #9718248
  • Manufacturer Part #AUH2436ZGDA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

Connect Series 3 Ton - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GAUH2436ZGDA
  • Item #9718248
  • Manufacturer Part #AUH2436ZGDA
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency inverter compressor
  • Capacity select function
  • Small footprint
  • Mid-Vapor compressor technology
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
Application:
Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
Collection:
Connect Series
Compressor Type:
Inverter
Decibel Rating (dB):
57 dB
Depth:
18-1/8 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
HSPF2:
10.0
HSPF2 Range:
7.5 - 25.0
Height:
32-1/4 in
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
18
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
37 in