Control Switch for JB450DF1BB Electric Range
Control Switch for JB450DF1BB Electric Range
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Genuine Part from GE Appliances
- Check Your Model Number to Confirm Compatibility
- Includes a One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- JB450DF1BB Electric Range
- Depth:
- 2-1/4 in
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- NSF Certified:
- No
- Product Type:
- Control Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 1-3/4 in