1/3 hp Continuous Feed Garbage Disposal
Disposall® 1/3 hp Continuous Feed Garbage Disposal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1/3 horsepower motor
- Large-capacity, continuous-feed disposer
- Over 2,500 RPM grinding action
- Stainless steel jam-resistant, dual-swivel impellers
- EZ mount installation
- Line cord power connection, length = 35"
- Standard sound insulation package
- Cold rolled carbon steel armature shaft material splashguard
- Wall switch with sink stopper
- Manual reset overload protector
Specifications
- AMP:
- 4
- Capacity:
- 25 oz
- Collection:
- Disposall®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/16 in
- Diameter:
- 5-3/16 in
- Energy Star Compliant:
- No
- Height:
- 12-11/16 in
- Horsepower:
- 1/3 hp
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- Glass Reinforced Nylon
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 2300
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 9 lb
- Width:
- 5-1/2 in