This product requires certification to purchase.

Drawer Cover for A3316ABSDRBB

You last purchased this on
 
GE®

Drawer Cover for A3316ABSDRBB

  • Fast #
  • Part #GWR32X10398
  • Item #4705846
  • Manufacturer Part #WR32X10398
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

Drawer Cover for A3316ABSDRBB

  • Fast #
  • Part #GWR32X10398
  • Item #4705846
  • Manufacturer Part #WR32X10398
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maintain proper crisper temperatures with a sturdy cover that doubles as a lower shelf
  • Shallow, wide grooves catch spills and prevent leaks
  • Rounded corners for easy cleaning
  • Fits most GE® top freezer refrigerator models
  • Requires Certification

Specifications

Brand Model Compatibility:
A3316ABSDRBB
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24-1/4 in
Height:
2-9/16 in
Product Type:
Drawer Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
18-5/8 in