This product requires certification to purchase.

Front Control with Stainless Interior Door Dishwasher in White

You last purchased this on
 
GE®

Front Control with Stainless Interior Door Dishwasher in White

  • Fast #
  • Part #GGDF640HGMWW
  • Item #8928868
  • Manufacturer Part #GDF640HGMWW
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

Front Control with Stainless Interior Door Dishwasher in White

  • Fast #
  • Part #GGDF640HGMWW
  • Item #8928868
  • Manufacturer Part #GDF640HGMWW
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Decibel Rating (dB):
50 dB
Depth:
24 in
Energy Star Compliant:
Yes
Installation Type:
Built-in
Number of Cycles:
4
Number of Settings:
14
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT, Sonos
Smart Home Enabled:
Yes
Width:
23-3/4 in