Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.60 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless
- Control Type:
- Upfront Temperature Controls
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.02 cu ft
- Height:
- 69-7/8 in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass, Plastic
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.59 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 232 lb
- Width:
- 32-3/4 in