Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use in most top-freezer refrigerators and some bottom-freezer refrigerators
- Includes ice bucket, fill tube, water valve, installation materials and hardware
- Dimensions: 9.5" w x 9-1/2" x 14-1/2"
-
Lead Law Compliant
Specifications
- Capacity:
- 5 lb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Crescent
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 9-1/2 in