This product requires certification to purchase.

You last purchased this on
 
GE®

  • Fast #
  • Part #GIM6D
  • Item #5152519
  • Manufacturer Part #IM6D
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

  • Fast #
  • Part #GIM6D
  • Item #5152519
  • Manufacturer Part #IM6D
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 12 Pallet: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with all GE® and Hotpoint® top mount refrigerators up to 21 cu ft
  • Produces up to 4 pounds of ice per day and stores cubes automatically with a feeler arm to prevent overfill.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
A4425GDTABB, A4425GDTAWW, A4425GDTBBB, A4425GDTBWW, BSS25GFPHCC, BSS25GFPHWW, BSS25JFRFWW, BSS25JFRJWW, BSS25JFTAWW, BSS25JFTBWW, BSS25JFTCWW, BSS25JFTEWW, BSS25JSRFSS, BSS25JSRJSS, BSS25JSTASS, BSS25JSTBSS, BSS25JSTCSS, BSS25JSTESS, CSCP5UGXAFSS, CSCP5UGXCFSS
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Height:
9 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF Certified:
No
Product Type:
Ice Maker Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
8 in