This product requires certification to purchase.

You last purchased this on
 
GE®

  • Fast #
  • Part #GJB256RTSS
  • Item #9866582
  • Manufacturer Part #JB256RTSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

  • Fast #
  • Part #GJB256RTSS
  • Item #9866582
  • Manufacturer Part #JB256RTSS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Sensi-temp technology
  • Removable full-width storage drawer
  • Self-clean oven
  • Dual-element Bake
  • 5 cu ft. oven capacity
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Coil
Capacity:
37.4 gal
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Control Type:
Knob
Depth:
28-3/4 in
Handle Material:
Stainless Steel
Handle Type:
Knob
Height:
47 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
UL 858
Volts:
208/240V
Watts:
7300 W
Weight:
150 lb
Width:
29-7/8 in