This product requires certification to purchase.

You last purchased this on
 
GE®

  • Fast #
  • Part #GJBS160DMWW
  • Item #7387033
  • Manufacturer Part #JBS160DMWW
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

  • Fast #
  • Part #GJBS160DMWW
  • Item #7387033
  • Manufacturer Part #JBS160DMWW
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5.0 cu. ft. oven capacity
  • Standard clean oven
  • Sensi-Temp Technology
  • Dual-element Bake
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
BTU:
11628
Burner Type:
Coil
Capacity:
5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
29 in
Height:
47 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
UL 858
Volts:
240V
Watts:
3410 W
Weight:
130 lb
Width:
30 in