Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard clean oven
- Reliable electronic pilotless ignition saves energy
- Capacity: 4.8 cu ft
- Sealed Burners
- Use any sized pan under the broiler for maximum broil flexibility
- Durable grates are easy to clean and can hold a wide variety of cookware on the stove
- Multiple oven rack positions
- Front Controls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 13000
- Burner Type:
- Sealed
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 46-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 13
- Material:
- Enameled Porcelain
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 145 lb
- Width:
- 30 in