This product requires certification to purchase.

You last purchased this on
 
GE®

  • Fast #
  • Part #GJGBS60REKSS
  • Item #7055232
  • Manufacturer Part #JGBS60REKSS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

  • Fast #
  • Part #GJGBS60REKSS
  • Item #7055232
  • Manufacturer Part #JGBS60REKSS
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features 13,000 BTUs burner
  • Sealed cooktop burners
  • Black matte steel grates
  • Standard clean oven
  • 4.8 cu ft oven capacity
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
13000
Burner Type:
Sealed
Capacity:
4.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
28-3/4 in
Fuel Type:
Natural Gas
Height:
46-1/4 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
MBH:
13
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
30 in