Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Edge-to-edge cook top
- Precise simmer burner
- Center oval burner
- Steam clean
- Extra large integrated non-stick griddle
- Sealed cook top burners contains spills and make cleaning quick and easy
- Deep recessed cook top contains spills for quick and easy cleaning
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 15000
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Knob
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 47-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 15
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in