Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 20 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 5-1/2 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 6.5
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Weight:
- 15 lb
- Width:
- 23-7/8 in