Water Filter for PFE28PMK/PSK
Water Filter for PFE28PMK/PSK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- GE® guaranteed fit
- Most advanced GE® filtration verified to reduce 5 trace pharmaceuticals
- Easy filter replacement
- Six-month filter life
Documents
Specifications
- Brand Model Compatibility:
- General Electric Appliances PFE28PMK/PSK Frenchdoor Refrigerators
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Lead
- Depth:
- 1-5/8 in
- Filter Life (Months):
- 6 mo
- Filter Type:
- Carbon
- Flow Rate:
- 0.5 gpm
- Height:
- 10 in
- NSF:
- NSF 42, NSF 53, NSF VOC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 120 psi
- Product Type:
- Water Filter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 4.5 lb
- Width:
- 1-3/4 in