This product requires certification to purchase.

Electric Range 2500 Watt Infinite Switch for 8 in Burner

You last purchased this on
 
GE®

Electric Range 2500 Watt Infinite Switch for 8 in Burner

  • Fast #
  • Part #GWB24T10025
  • Item #5152662
  • Manufacturer Part #WB24T10025
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

Electric Range 2500 Watt Infinite Switch for 8 in Burner

  • Fast #
  • Part #GWB24T10025
  • Item #5152662
  • Manufacturer Part #WB24T10025
3.4 out of 5 Customer Rating

X Points
Color Finish Category: Whites Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GE® electric range surface burner control switch
  • Dimensions: 2 1/8 H x 1 3/4 W x 2 1/4 D
  • Requires Certification

Specifications

Brand Model Compatibility:
JB258DM3CC, JB625DK7BB, JM250DFWW
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-1/4 in
Fitting Size 1:
8 in
Fitting Sizes:
8 in
GSA Approved:
No
Height:
2-1/8 in
NSF Certified:
No
Product Type:
Burner Switch
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
240V
Watts:
2600 W
Width:
1-3/4 in