This product requires certification to purchase.

8 in. Burner Heating Element

You last purchased this on
 
GE®

8 in. Burner Heating Element

  • Fast #
  • Part #GWB30T10074
  • Item #5152670
  • Manufacturer Part #WB30T10074
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

8 in. Burner Heating Element

  • Fast #
  • Part #GWB30T10074
  • Item #5152670
  • Manufacturer Part #WB30T10074
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maintain optimal heat distribution with this element designed to fit a variety of GE® electric ranges
  • Attention: This coil is recommended for use with ranges produced without sensi-temp coils. Ranges with sensi-temp coils require a sensi-temp coil replacement part. Please search by your appliance model number for appropriate replacement part
  • Please search by your appliance model number to ensure this part will fit your appliance
  • Maintain optimal heat distribution with this element designed to fit a variety of GE electric ranges
  • Requires Certification

Specifications

Depth:
10-1/4 in
Diameter:
8 in
GSA Approved:
No
Height:
7-1/2 in
NSF Certified:
No
Product Type:
Burner Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
240V
Watts:
2600 W
Width:
7-1/2 in