Door Gasket for Hotpoint and Kenmore Refrigerators
Door Gasket for Hotpoint and Kenmore Refrigerators
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 66-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement refrigerator door gasket
Specifications
- Brand Model Compatibility:
- Hotpoint and Kenmore Refrigerators
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 39 in
- Height:
- 1 in
- Length:
- 38-1/10 in
- NSF Certified:
- No
- Product Type:
- Door Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 26-5/8 in