This product requires certification to purchase.

Water Inlet Valve for GE Refrigerator

You last purchased this on
 
GE®

Water Inlet Valve for GE Refrigerator

  • Fast #
  • Part #GWR57X10033
  • Item #5152601
  • Manufacturer Part #WR57X10033
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

Water Inlet Valve for GE Refrigerator

  • Fast #
  • Part #GWR57X10033
  • Item #5152601
  • Manufacturer Part #WR57X10033
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine GE® factory water valve with guard
  • Requires Certification

Specifications

Depth:
4-1/2 in
Height:
3-3/4 in
Length:
7 in
NSF Certified:
No
Product Type:
Valve Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
3-1/2 in