1.6 cu. ft. 1000 W Over-the-Range Microwave in Black
1.6 cu. ft. 1000 W Over-the-Range Microwave in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Convenience cooking controls
- Weight and time defrost automatically sets the optimal defrosting time and power level
- Turntable rotates food throughout the cycle
- Features 2-speed, 200 CFM venting system
- Capacity: 1.6 cu ft
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 15-1/4 in
- Fan Speeds:
- 2
- Height:
- 16-1/2 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in