This product requires certification to purchase.

1.6 cu. ft. 1000 W Over-the-Range Microwave in White

You last purchased this on
 
GE Hotpoint

1.6 cu. ft. 1000 W Over-the-Range Microwave in White

  • Fast #
  • Part #GRVM5160DHWW
  • Item #4717521
  • Manufacturer Part #RVM5160DHWW
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Hotpoint

1.6 cu. ft. 1000 W Over-the-Range Microwave in White

  • Fast #
  • Part #GRVM5160DHWW
  • Item #4717521
  • Manufacturer Part #RVM5160DHWW
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Convenience cooking controls
  • Weight and time defrost automatically sets the optimal defrosting time and power level
  • Turntable rotates food throughout the cycle
  • Features 2-speed, 200 CFM venting system
  • Capacity: 1.6 cu ft
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
15-1/4 in
Fan Speeds:
2
Height:
16-1/2 in
Interior Light:
Yes
Microwave Type:
Over the Range
Number of Settings:
10
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in