This product requires certification to purchase.

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

You last purchased this on
 
GE Hotpoint

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

  • Fast #
  • Part #GRB757DPWH
  • Item #3709703
  • Manufacturer Part #RB757DPWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Hotpoint

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

  • Fast #
  • Part #GRB757DPWH
  • Item #3709703
  • Manufacturer Part #RB757DPWH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two oven racks
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Burner Type:
Coil
Capacity:
5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-3/8 in
Height:
46-1/8 in
Installation Type:
Freestanding
Number of Burners:
4
Number of Elements:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
2600 W
Width:
29-7/8 in