19-3/4 in. Electric 4-Burner Coil Freestanding Range
Hotpoint® 19-3/4 in. Electric 4-Burner Coil Freestanding Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Front controls
- Standard clean oven
- Sensi-Temp Technology
- One-piece durable handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 2.9 cu ft
- Collection:
- Hotpoint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 26-5/8 in
- Height:
- 41-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- UL 858
- Volts:
- 240V
- Watts:
- 2400 W
- Weight:
- 71 lb
- Width:
- 19-3/4 in