This product requires certification to purchase.

23-3/4 in. One Button Dishwasher with Plastic Interior in White

You last purchased this on
 
GE Hotpoint

23-3/4 in. One Button Dishwasher with Plastic Interior in White

  • Fast #
  • Part #GHDF310PGRWW
  • Item #9329138
  • Manufacturer Part #HDF310PGRWW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Hotpoint

23-3/4 in. One Button Dishwasher with Plastic Interior in White

  • Fast #
  • Part #GHDF310PGRWW
  • Item #9329138
  • Manufacturer Part #HDF310PGRWW
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Piranha™ hard food disposer grinds food into small particles that are washed away
  • Hot start option provides optimal water temperature for dependable performance
  • Quiet 62 dBA motor
  • Water saver cycle
  • Up to 12-place setting capacity racking
  • Heavy wash cycle for heavily soiled dishes and cookware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
6.2
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Dial
Decibel Rating (dB):
64 dB
Depth:
25-3/4 in
Energy Star Compliant:
No
Height:
34 in
Power Source:
Electric
Smart Home Enabled:
No
Volts:
120V
Width:
24 in