27 in. 6.2 cu. ft. Electric Dryer in White/Grey
This product has been replaced by
Manufacturer Part #HTX26EASWWW
Hotpoint® 27 in. 6.2 cu. ft. Electric Dryer in White/Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 22, 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.2 cu ft
- Collection:
- Hotpoint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Grey
- Control Type:
- Turn Knob
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 5600 W
- Width:
- 27 in