15A Pole Circuit Breaker
15A Pole Circuit Breaker
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- Application:
- Residential
- Depth:
- 2-3/8 in
- Height:
- 3-9/32 in
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 1 in